
Architectural High Performance Oak Wood Grained Look Al Trim Bulletin Board, 48H''x60''W
Mfr # DBO4860
Zoro # G216013051
product price:Â $323.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
48 in
Color
Natural Pebble Grain Cork/Oak Wood Look Aluminum Frame
Depth
0.5 in
Width
60 in
Material
Aluminum/Natural Pebble Grain Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DBO4860
Zoro #
G216013051
UPC #
98839014589
Country of Origin
United States
Dimensions
Height
48 in
Depth
0.5 in
Width
60 in
Details
Color
Natural Pebble Grain Cork/Oak Wood Look Aluminum Frame
Material
Aluminum/Natural Pebble Grain Cork
Description
Natural Pebble Grain Cork Bulletin Board with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Oak Look Size 18"Hx24"W
- Natural Pebble Grain Cork Tack Board Surface
- 420 Series 1-3/4" High Performance Aluminum Trim
- Aluminum Foil Backing Provides Moisture Barrier
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.