Zoro Homepage

Architectural High Performance Slate Chalkboard Size 36''Hx48''W

  • Mfr # 420-007C-3648S

  • Zoro # G616011749


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
48 in
Overall Thickness (In.)
0.5 in
Height (In.)
48 in
Frame Finish
Satin Anodized Aluminum
Color
Slate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420-007C-3648S
Zoro #
G616011749
UPC #
98839069121
Country of Origin
United States

Dimensions

Width (In.)
48 in
Overall Thickness (In.)
0.5 in
Height (In.)
48 in

Details

Frame Finish
Satin Anodized Aluminum
Color
Slate
Material
Porcelain Chalkboard/Aluminum

Description

Architectural High Performance Series Chalkboard. Slate Chalkboard with a Clear Satin Anodized Aluminum Frame and Full Length Box Style Chalk Tray with Molded End Caps. Size 36"Hx48"W


  • Surface is virtually indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • Excellent Erasing Qualities
  • 420 Series 1-3/4" High Performance Clear Satin Anodized Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
  • Thick Texture for Rich Chalk Marks
  • Aluminum Foil Backing Provides Moisture Barrier
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.