
Architectural High Performance Slate Chalkboard Size 48''Hx72''W
Mfr # 420-007C-4872S
Zoro # G716011861
product price: $494.99
/eaKey Features
Height (In.)
48 in
Overall Thickness (In.)
0.5 in
Width (In.)
72 in
Frame Finish
Satin Anodized Aluminum
Material
Porcelain Chalkboard/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420-007C-4872S
Zoro #
G716011861
UPC #
98839014480
Country of Origin
United States
Dimensions
Height (In.)
48 in
Overall Thickness (In.)
0.5 in
Width (In.)
72 in
Details
Frame Finish
Satin Anodized Aluminum
Material
Porcelain Chalkboard/Aluminum
Color
Slate
Description
Architectural High Performance Series Chalkboard. Slate Chalkboard with a Clear Satin Anodized Aluminum Frame and Full Length Box Style Chalk Tray with Molded End Caps. Size 48"Hx72"W
- Surface is virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- 420 Series 1-3/4" High Performance Clear Satin Anodized Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
- Thick Texture for Rich Chalk Marks
- Aluminum Foil Backing Provides Moisture Barrier
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.