Architectural High Performance Walnut Wood Grained Look Al Trim Bulletin Board, 36H''x60''W

  • Mfr # DBWW3660

  • Zoro # G916012996


product price: $337.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Height
36 in
Color
Natural Pebble Grain Cork/Walnut Wood Look Aluminum Frame
Depth
0.5 in
Material
Aluminum/Natural Pebble Grain Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBWW3660
Zoro #
G916012996
UPC #
98839014770
Country of Origin
United States

Dimensions

Width
60 in
Height
36 in
Depth
0.5 in

Details

Color
Natural Pebble Grain Cork/Walnut Wood Look Aluminum Frame
Material
Aluminum/Natural Pebble Grain Cork

Description

Natural Pebble Grain Cork Bulletin Board with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Walnut Look Size 36"Hx60"W


  • Natural Pebble Grain Cork Tack Board Surface
  • 420 Series 1-3/4" High Performance Aluminum Trim
  • Aluminum Foil Backing Provides Moisture Barrier
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.