Architectural High Performance White Porcelain Markerboard w/ Wood Grained Aluminum Trim

  • Mfr # 420OD3660

  • Zoro # G716014633


product price:  $374.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
60 in
Material
Porcelain Markerboard/Aluminum
Depth
0.5 in
Dry Erase Surface Finish
Oak Wood Look Aluminum
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420OD3660
Zoro #
G716014633
UPC #
98839014879
Country of Origin
United States

Dimensions

Width
60 in
Depth
0.5 in
Height
36 in

Details

Material
Porcelain Markerboard/Aluminum
Dry Erase Surface Finish
Oak Wood Look Aluminum
Color
White

Description

Architectural High Performance Wood Grained Aluminum Trim Markerboard. White High Gloss Markerboard with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Oak Look Size 36"Hx60"W


  • Surface is Virtually indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • High Contrast Board
  • Excellent Erasing Qualities
  • 420 Series 1-3/4" Aluminum Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.