
Architectural High Performance White Porcelain Markerboard w/ Wood Grained Aluminum Trim
Mfr # 420OD48144
Zoro # G416014698
product price: $717.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Depth
0.5 in
Dry Erase Surface Finish
Oak Wood Look Aluminum
Color
White
Width
144 in
Material
Porcelain Markerboard/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420OD48144
Zoro #
G416014698
UPC #
98839014923
Country of Origin
United States
Dimensions
Depth
0.5 in
Width
144 in
Height
48 in
Details
Dry Erase Surface Finish
Oak Wood Look Aluminum
Color
White
Material
Porcelain Markerboard/Aluminum
Description
Architectural High Performance Wood Grained Aluminum Trim Markerboard. White High Gloss Markerboard with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Oak Look Size 48"Hx144"W
- Surface is Virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- High Contrast Board
- Excellent Erasing Qualities
- 420 Series 1-3/4" Aluminum Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.