
Architectural High Performance White Porcelain Markerboard w/ Wood Grained Aluminum Trim
Mfr # 420OD4860
Zoro # G216014713
product price:Â $471.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Porcelain Markerboard/Aluminum
Depth
0.5 in
Dry Erase Surface Finish
Oak Wood Look Aluminum
Width
60 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420OD4860
Zoro #
G216014713
UPC #
98839014886
Country of Origin
United States
Dimensions
Depth
0.5 in
Width
60 in
Height
48 in
Details
Material
Porcelain Markerboard/Aluminum
Dry Erase Surface Finish
Oak Wood Look Aluminum
Color
White
Description
Architectural High Performance Wood Grained Aluminum Trim Markerboard. White High Gloss Markerboard with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Oak Look Size 48"Hx60"W
- Surface is Virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- High Contrast Board
- Excellent Erasing Qualities
- 420 Series 1-3/4" Aluminum Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.