Architectural High Performance White Porcelain Markerboard w/ Wood Grained Aluminum Trim

  • Mfr # 420WD3660

  • Zoro # G916014686


product price:  $394.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White
Width
60 in
Material
Porcelain Markerboard/Aluminum
Height
36 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420WD3660
Zoro #
G916014686
UPC #
98839015098
Country of Origin
United States

Dimensions

Width
60 in
Height
36 in
Depth
0.5 in

Details

Color
White
Material
Porcelain Markerboard/Aluminum
Dry Erase Surface Finish
Cherry Wood Look Aluminum

Description

Architectural High Performance Wood Grained Aluminum Trim Markerboard. White High Gloss Markerboard with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Cherry Look Size 36"Hx60"W


  • Surface is Virtually indestructible when used as Directed and Guaranteed for Life
  • Surface Permits the Use of Magnetic Accessories
  • High Contrast Board
  • Excellent Erasing Qualities
  • 420 Series 1-3/4" Aluminum Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.