
Architectural High Performance White Porcelain Markerboard w/ Wood Grained Aluminum Trim
Mfr # 420WWD3648
Zoro # G816014717
product price:Â $411.99
/ea
Free Shipping & Returns
Key Features
Material
Porcelain Markerboard/Aluminum
Height
36 in
Color
White
Depth
0.5 in
Dry Erase Surface Finish
Walnut Wood Look Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420WWD3648
Zoro #
G816014717
UPC #
98839015296
Country of Origin
United States
Dimensions
Height
36 in
Depth
0.5 in
Width
48 in
Details
Material
Porcelain Markerboard/Aluminum
Color
White
Dry Erase Surface Finish
Walnut Wood Look Aluminum
Description
Architectural High Performance Wood Grained Aluminum Trim Markerboard. White High Gloss Markerboard with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Walnut Look Size 36"Hx48"W
- Surface is Virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- High Contrast Board
- Excellent Erasing Qualities
- 420 Series 1-3/4" Aluminum Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.