
Architectural High Performance White Porcelain Markerboard w/ Wood Grained Aluminum Trim
Mfr # 420WWD4872
Zoro # G316014613
product price:Â $524.99
/eaKey Features
Width
72 in
Material
Porcelain Markerboard/Aluminum
Height
48 in
Depth
0.5 in
Dry Erase Surface Finish
Walnut Wood Look Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
420WWD4872
Zoro #
G316014613
UPC #
98839015333
Country of Origin
United States
Dimensions
Width
72 in
Height
48 in
Depth
0.5 in
Details
Material
Porcelain Markerboard/Aluminum
Dry Erase Surface Finish
Walnut Wood Look Aluminum
Color
White
Description
Architectural High Performance Wood Grained Aluminum Trim Markerboard. White High Gloss Markerboard with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Walnut Look Size 48"Hx72"W
- Surface is Virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- High Contrast Board
- Excellent Erasing Qualities
- 420 Series 1-3/4" Aluminum Trim with a Full Length 3-1/2" Box Style Chalk Tray with Molded Protective End Caps
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.