
Architectural High Performance Wood Grained Al Trim Bulletin Board, 48H''x72''W
Mfr # DBWW4872
Zoro # G216012818
product price: $374.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Height
48 in
Color
Natural Pebble Grain Cork/Walnut Wood Look Aluminum Frame
Width
72 in
Depth
0.5 in
Material
Aluminum/Natural Pebble Grain Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBWW4872
Zoro #
G216012818
UPC #
98839014794
Country of Origin
United States
Dimensions
Height
48 in
Width
72 in
Depth
0.5 in
Details
Color
Natural Pebble Grain Cork/Walnut Wood Look Aluminum Frame
Material
Aluminum/Natural Pebble Grain Cork
Description
Natural Pebble Grain Cork Bulletin Board with an Aluminum Wood Look Finish which is a Unique Powder coated process that combines the warm rich appearance of natural hardwood with the rugged and enduring qualities of extruded Aluminum. Frame Walnut Look Size 48"Hx72"W
- Natural Pebble Grain Cork Tack Board Surface
- 420 Series 1-3/4" High Performance Aluminum Trim
- Aluminum Foil Backing Provides Moisture Barrier
- Equipped with Factory Attached Mounting Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.