
Bellman's H Truck, 1 1/2'' Tubing, 6'' Solid Wheels, Chrome, 36''Lx24''W
Mfr # SB-1C
Zoro # G716015289
product price: $523.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
24 in
Overall Height
36 in
Overall Width
36 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-1C
Zoro #
G716015289
UPC #
98839004801
Country of Origin
China
Dimensions
Overall Length
24 in
Overall Height
36 in
Overall Width
36 in
Details
Finish
Chrome
Description
Bellman's Hand Truck. This hand Truck has a One Piece Construction of 1-1/2" Tubing for Durable, Long Lasting Quality and Features 6" Solid Wheels. Color: Chrome Size: 36"Lx24"W
- Constructed with 1-1/2" Tubing
- One Piece Construction for Durable, Long Lasting Quality
- 6" Solid Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.