
Bellman's H Truck, Chrome, 42''Lx24''Wx36''H
Mfr # FB-1C
Zoro # G516015366
product price: $731.99
/eaKey Features
Overall Length
24 in
Overall Width
42 in
Material
Steel
Overall Height
36 in
Finish
Chrome Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB-1C
Zoro #
G516015366
UPC #
98839004825
Country of Origin
China
Dimensions
Overall Length
24 in
Overall Width
42 in
Overall Height
36 in
Details
Material
Steel
Finish
Chrome Finish
Description
Bellman's Hand Truck. This Attractive Hand Truck is Sturdily Constructed using 1-1/2" Tubing and Features 6" Solid Wheels, Red Carpeted Bed and Bumper Guards. Color: Chrome Size: 42"Lx24"Wx36"H
- Constructed with 1-1/2" Tubing
- 6" Wheels
- Red Carpet Bed
- Bumper Guards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.