Bellman's H Truck, w/ 1'' Tubing 8'' Pneumatic Wheels, Brass, 19 1/2''Lx15''Wx48''H

  • Mfr # HT-2B

  • Zoro # G816015196


product price:  $831.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Material
Steel
Finish
Brass Finish
Overall Width
19.5 in
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT-2B
Zoro #
G816015196
UPC #
98839004795
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Width
19.5 in
Overall Length
15 in

Details

Material
Steel
Finish
Brass Finish

Description

Bellman's Hand Truck. This hand Truck is Constructed with 1" Tubing and Feature's 8" Pneumatic Wheels. The Bottom and Back Rest is Covered with an Attractive, Durable Red Carpet. Color: Brass Size: 19-1/2"Lx15"Wx48"H


  • Constructed with 1" Tubing
  • 8" Pneumatic Wheels
  • Red Carpet Bottom and Backing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.