Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellman's Luggage Cart, 1 1/2'' Tube, Features Solid Wheels, Brass, 42''Lx24''Wx72''H

  • Mfr # LC-2B

  • Zoro # G516015212


product price: $914.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
24 in
Overall Height
72 in
Material
Steel
Finish
Brass Finish
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-2B
Zoro #
G516015212
UPC #
98839004764
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Height
72 in
Overall Width
42 in

Details

Material
Steel
Finish
Brass Finish

Description

Bellman's Luggage Cart. Top Quality Luggage Cart is construction with 1-1/2" Tube, Features Solid Wheels, Red Carpet Bed and Bumpers. Color: Brass Size: 42"Lx24"Wx72"H


  • Constructed with 1-1/2" Tubing
  • 6" Solid Wheels
  • Red Carpet Bed
  • Bumper Guards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.