Bellman's Luggage Cart, 1 1/2'' Tubing, 6'' Solid Wheels, Brass, 42''Lx24''Wx72''H

  • Mfr # LC-1B

  • Zoro # G616015204


product price:  $807.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Brass Finish
Overall Width
42 in
Overall Height
74 in
Material
Steel
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-1B
Zoro #
G616015204
UPC #
98839004726
Country of Origin
China

Dimensions

Overall Width
42 in
Overall Height
74 in
Overall Length
24 in

Details

Finish
Brass Finish
Material
Steel

Description

Bellman's Luggage Cart. Attractive, Top Quality, Heavy Duty Luggage Cart is Constructed with 1-1/2" Tubing, 6" Solid Wheels, Red Carpet Bed, and Bumper Guards. Color: Brass Size: 42"Lx24"Wx72"H


  • Constructed with 1-1/2" Tubing
  • 6" Solid Wheels
  • Red Carpet Bed
  • Bumper Guards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.