Bellman's Luggage Cart, 1 1/2'' Tubing, 6'' Solid Wheels, Chrome, 42''Lx24''Wx72''H

  • Mfr # LC-1C

  • Zoro # G116015339


product price:  $848.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
74 in
Material
Steel
Finish
Chrome
Overall Length
24 in
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC-1C
Zoro #
G116015339
UPC #
98839004733
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Length
24 in
Overall Width
42 in

Details

Material
Steel
Finish
Chrome

Description

Bellman's Luggage Cart. Attractive, Top Quality, Heavy Duty Luggage Cart is Constructed with 1-1/2" Tubing, 6" Solid Wheels, Red Carpet Bed, and Bumper Guards. Color: Chrome Size: 42"Lx24"Wx72"H


  • Constructed with 1-1/2" Tubing
  • 6" Solid Wheels
  • Red Carpet Bed
  • Bumper Guards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.