
Big Gripper, 2'' Display Rail w/ a Tan Vinyl Impregnated Cork Insert and Paper Gripper, : 2''x36''
Mfr # BG36
Zoro # G616015228
product price: $42.99
/eaKey Features
Depth
0.5 in
Material
Aluminum/VIC Cork
Height
2 in
Color
Tan Cork Insert/Satin Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG36
Zoro #
G616015228
UPC #
98839016170
Country of Origin
United States
Dimensions
Depth
0.5 in
Height
2 in
Width
36 in
Details
Material
Aluminum/VIC Cork
Color
Tan Cork Insert/Satin Anodized Aluminum
Description
Paper Grippers are useful when push pins or thumb tacks are not convenient or could damage display materials. The Gripper uses gravity to hold small vinyl rolls down thus trapping paper sheets inside the specially designed extrusion. To remove paper, simply push up to release the rollers' grip and move the paper in a circular motion until it is free. This model also incorporates all of the features found in the 2" map rail. Size 2"x36"
- Tack Free Paper Display
- Incorporates All of the Features Found With the 2" Map Rail, Including the Benefits of the Map Rail Accessories (Sold Separately)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.