Big Gripper, 2'' Display Rail w/ a Tan Vinyl Impregnated Cork Insert and Paper Gripper, : 2''x48''

  • Mfr # BG48

  • Zoro # G216015246


product price: $53.45
/ea

Key Features

Material
Aluminum/VIC Cork
Height
2 in
Color
Tan Cork Insert/Satin Anodized Aluminum
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG48
Zoro #
G216015246
UPC #
98839016187
Country of Origin
United States

Dimensions

Width
48 in
Height
2 in
Depth
0.5 in

Details

Material
Aluminum/VIC Cork
Color
Tan Cork Insert/Satin Anodized Aluminum

Description

Paper Grippers are useful when push pins or thumb tacks are not convenient or could damage display materials. The Gripper uses gravity to hold small vinyl rolls down thus trapping paper sheets inside the specially designed extrusion. To remove paper, simply push up to release the rollers' grip and move the paper in a circular motion until it is free. This model also incorporates all of the features found in the 2" map rail. Size 2"x48"


  • Tack Free Paper Display
  • Incorporates All of the Features Found With the 2" Map Rail, Including the Benefits of the Map Rail Accessories (Sold Separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.