
Black 120 Series Magnetic Dry-Erase Markerboard 48"x48"
Mfr # 120A-44B
Zoro # G205938211
product price: $293.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Dry Erase Surface Finish
Satin Anodized Aluminum
Height
48 in
Material
Porcelain Markerboard/Aluminum
Depth
0.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120A-44B
Zoro #
G205938211
UPC #
98839075238
Country of Origin
United States
Dimensions
Height
48 in
Depth
0.5 in
Width
48 in
Details
Dry Erase Surface Finish
Satin Anodized Aluminum
Material
Porcelain Markerboard/Aluminum
Color
Black
Description
A top-of-the-line choice for professionals. The featured black porcelain in Aarco's 120 series frame provides high visibility and contrast. This board will be sure to catch your viewer's eye!
- Clear Satin Anodized Aluminum Frame with a Full Length Chalk Tray with End Caps
- Surface is virtually indestructible when used as Directed and Guaranteed for Life
- Surface Permits the Use of Magnetic Accessories
- Excellent Erasing Qualities
- Equipped with a Full Length Map Rail with a VIC Tan Insert
- Aluminum Foil Backing Provides Moister Barrier.
- Equipped with Factory Attached Mounting Hangers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.