Zoro Homepage

Black All Purpose Poster Holder 59 1/2''H x 22 1/4''W

  • Mfr # PHSIB

  • Zoro # G016015088


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHSIB
Zoro #
G016015088
UPC #
98839041875
Country of Origin
China

Dimensions

Height
6 in
Width
22.25 in
Length
59.5 in

Details

Material
Steel
Color
Black

Description

The All Purpose Poster Holder is a sturdy metal sign holder that displays signs and posters securely at eye level for optimum visibility and impact. This dependable, freestanding sign holder keeps your message upright and visible. Overall Dimensions 59-1/2"H x 22-1/4"W. Sign Frame 28"H x 22"W. Color Black.


  • EZ Top Loading Frame Design with 3/16" Slot Holds Up to 28" x 22"
  • Double Sided: Holds 1 or 2 Posters Back to Back
  • Freestanding Poster & Sign Holder
  • Poster Frame Stands Securely on a Flat Metal Base
  • Suitable for Indoor Use
  • Easy Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.