Zoro Homepage

Black Chalk Board w/ a Solid Red Oak Frame, Size 24''Hx36''W

  • Mfr # OC2436NT

  • Zoro # G416011796


product price: $49.89
/ea

Key Features

Overall Thickness (In.)
0.05 in
Height (In.)
24 in
Width (In.)
36 in
Color
Black Chalkboard/Clear Lacquered Oak Wood
Material
Oak/Slate Coating On Tempered Hardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC2436NT
Zoro #
G416011796
UPC #
98839001121
Country of Origin
United States

Dimensions

Overall Thickness (In.)
0.05 in
Height (In.)
24 in
Width (In.)
36 in

Details

Color
Black Chalkboard/Clear Lacquered Oak Wood
Material
Oak/Slate Coating On Tempered Hardboard

Description

Black Display Style Chalkboard is great to create signs, menu boards or other announcements. Board is Black Composition Chalkboard, Frame is Solid Red Oak with a High Gloss Finish. Size 24"Hx36"W


  • Display Style Black Chalkboard
  • Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
  • Durable Slate Coating on Tempered Hardboard
  • Thick Texture for Rich Chalk Marks
  • Excellent Erasing Qualities
  • Economically Priced
  • Equipped with Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.