Black Chalk Board w/ a Solid Red Oak Frame, Size 36''Hx48''W
Mfr # OC3648NT
Zoro # G116011782
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness (In.)
0.5 in
Width (In.)
48 in
Height (In.)
36 in
Material
Oak/Slate Coating On Tempered Hardboard
Color
Black Chalkboard/Clear Lacquered Oak Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OC3648NT
Zoro #
G116011782
UPC #
98839001152
Country of Origin
United States
Dimensions
Overall Thickness (In.)
0.5 in
Width (In.)
48 in
Height (In.)
36 in
Details
Material
Oak/Slate Coating On Tempered Hardboard
Color
Black Chalkboard/Clear Lacquered Oak Wood
Description
Black Display Style Chalkboard is great to create signs, menu boards or other announcements. Board is Black Composition Chalkboard, Frame is Solid Red Oak with a High Gloss Finish. Size 36"Hx48"W
- Display Style Black Chalkboard
- Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
- Durable Slate Coating on Tempered Hardboard
- Thick Texture for Rich Chalk Marks
- Excellent Erasing Qualities
- Economically Priced
- Equipped with Factory Mounted Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.