Shop AARCO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Chalk Board w/ a Solid Red Oak Frame, Size 36''Hx60''W
- Mfr # OC3660NT
- Zoro # G816011853
product price:Â
$
173.99
/ea
Key Features
Height (In.)
36 in
Width (In.)
60 in
Overall Thickness (In.)
0.5 in
Color
Black Chalkboard/Clear Lacquered Oak Wood
Material
Oak/Slate Coating On Tempered Hardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OC3660NT
- Zoro #
- G816011853
- UPC #
- 98839001169
- Country of Origin
- United States
- Color
- Black Chalkboard/Clear Lacquered Oak Wood
- Material
- Oak/Slate Coating On Tempered Hardboard
Dimensions
- Height (In.)
- 36 in
- Width (In.)
- 60 in
- Overall Thickness (In.)
- 0.5 in
Description
Black Display Style Chalkboard is great to create signs, menu boards or other announcements. Board is Black Composition Chalkboard, Frame is Solid Red Oak with a High Gloss Finish. Size 36"Hx60"W
- Display Style Black Chalkboard
- Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
- Durable Slate Coating on Tempered Hardboard
- Thick Texture for Rich Chalk Marks
- Excellent Erasing Qualities
- Economically Priced
- Equipped with Factory Mounted Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.