Black Chalk Board w/ a Solid Red Oak Frame, Size 48''Hx72''W
Mfr # OC4872NT
Zoro # G816011846
product price: $217.99
/eaKey Features
Height (In.)
48 in
Width (In.)
72 in
Overall Thickness (In.)
0.5 in
Color
Black Chalkboard/Clear Lacquered Oak Wood
Material
Oak/Slate Coating On Tempered Hardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OC4872NT
Zoro #
G816011846
UPC #
98839069459
Country of Origin
United States
Dimensions
Height (In.)
48 in
Width (In.)
72 in
Overall Thickness (In.)
0.5 in
Details
Color
Black Chalkboard/Clear Lacquered Oak Wood
Material
Oak/Slate Coating On Tempered Hardboard
Description
Black Display Style Chalkboard is great to create signs, menu boards or other announcements. Board is Black Composition Chalkboard, Frame is Solid Red Oak with a High Gloss Finish. Size 48"Hx72"W
- Display Style Black Chalkboard
- Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
- Durable Slate Coating on Tempered Hardboard
- Thick Texture for Rich Chalk Marks
- Excellent Erasing Qualities
- Economically Priced
- Equipped with Factory Mounted Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.