Zoro Homepage

Black ''Double Boaster'' Freestanding Double Sided Poster Holder 63''H x 24, 5''W

  • Mfr # BPH2BK

  • Zoro # G516015298


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
24.5 in
Height
16 in
Color
Black Powder Coated
Length
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPH2BK
Zoro #
G516015298
UPC #
98839086319
Country of Origin
United States

Dimensions

Width
24.5 in
Height
16 in
Length
63 in

Details

Material
Aluminum
Color
Black Powder Coated

Description

The "Double Boaster" freestanding double sided poster holder is 63"H x 24.5"W and holds four standard 22" x 28" poster. Black Powder Coated Finish.


  • Made of Durable Extruded Aluminum
  • Top Loading Frame Design's 3/16" Slot Holds Art up to 28"H x 22"W
  • USE with AIB2228 Black Acrylic Insert to Convert Poster Holder to a Freestabding Double-sided Write-On Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.