Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Framed Enclosed Letterboard Cabinet 36"x60"

  • Mfr # ADC3660BK

  • Zoro # G405946290


product price: $611.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors
Width
60 in
Height
36 in
Depth
2 in
Color
Black Letterboard Panel/Black Power Coated Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADC3660BK
Zoro #
G405946290
UPC #
98839033092
Country of Origin
United States

Dimensions

Width
60 in
Height
36 in
Depth
2 in

Details

Material
Felt Letterboard /Aluminum Frame/Acrylic Safety Glass Doors
Color
Black Letterboard Panel/Black Power Coated Frame

Description

A sturdy reversible chalkboard will add contrast to any given space. The stylish and robust black aluminum adds the durability needed for longevity in any environment.


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.