Black Porcelain on Steel Chalk Board w/ a Clear Satin Anodized Aluminum Frame, Size 24''Hx36''W

  • Mfr # DS2436B

  • Zoro # G316011841


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Overall Thickness (In.)
0.5 in
Width (In.)
36 in
Height (In.)
24 in
Material
Aluminum/Porcelain On Particle Board
Color
Black Chalkboard/Satin Anodized Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS2436B
Zoro #
G316011841
UPC #
98839013315
Country of Origin
United States

Dimensions

Overall Thickness (In.)
0.5 in
Width (In.)
36 in
Height (In.)
24 in

Details

Material
Aluminum/Porcelain On Particle Board
Color
Black Chalkboard/Satin Anodized Aluminum Frame

Description

Aarco's porcelain on steel chalkboard is a superior writing surface which makes a great addition to any environment. This magnetic chalkboard is available in Black, Slate Grey or Green, with either solid red oak or Satin anodized aluminum frame. Porcelain on steel chalkboards feature a 1/2" full length chalk tray and 1/2" face frame trim. Includes mounting hardware. Size 24"Hx36"W


  • Clear Satin Anodized Aluminum Frame
  • Surface is Indestructible when used as Directed
  • Guaranteed for Life
  • Thick Texture Allows Rich Chalk Marks
  • Excellent Erasing Qualities
  • Surface Permits the Use of Magnetic Accessories
  • Full Length Chalk Tray
  • Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.