
Black Porcelain on Steel Chalk Board w/ a Clear Satin Anodized Aluminum Frame, Size 36''Hx48''W
Mfr # DS3648B
Zoro # G116011768
product price:Â $276.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness (In.)
0.5 in
Height (In.)
36 in
Width (In.)
48 in
Color
Black Chalkboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS3648B
Zoro #
G116011768
UPC #
98839013322
Country of Origin
United States
Dimensions
Overall Thickness (In.)
0.5 in
Height (In.)
36 in
Width (In.)
48 in
Details
Color
Black Chalkboard/Satin Anodized Aluminum Frame
Material
Aluminum/Porcelain On Particle Board
Description
Aarco's porcelain on steel chalkboard is a superior writing surface which makes a great addition to any environment. This magnetic chalkboard is available in Black, Slate Grey or Green, with either solid red oak or Satin anodized aluminum frame. Porcelain on steel chalkboards feature a 1/2" full length chalk tray and 1/2" face frame trim. Includes mounting hardware. Size 36"Hx48"W
- Clear Satin Anodized Aluminum Frame
- Surface is Indestructible when used as Directed
- Guaranteed for Life
- Thick Texture Allows Rich Chalk Marks
- Excellent Erasing Qualities
- Surface Permits the Use of Magnetic Accessories
- Full Length Chalk Tray
- Factory Mounted Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.