Zoro Homepage

Black Powder Coated Reversible Freestanding Board 48"x72"

  • Mfr # WARCBK4872

  • Zoro # G205944281


product price: $674.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Width
72 in
Height
48 in
Depth
24 in
Material
Aluminum/Melamine
Color
White Markerboard/Black Powder Coated Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WARCBK4872
Zoro #
G205944281
UPC #
98839075078
Country of Origin
United States

Dimensions

Width
72 in
Height
48 in
Depth
24 in

Details

Material
Aluminum/Melamine
Color
White Markerboard/Black Powder Coated Aluminum Frame

Description

Choice of a light duty non-magnetic melamine or heavy duty magnetic porcelain writing surface. Available in chalkboard upon request.


  • White Melamine Markerboard on Both Sides
  • Black Powder Coated Aluminum Frame
  • Full length accessory tray included.
  • Chalkboard writing surface available.
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.