Zoro Homepage

Black Pure Glass Markerboard 48"x48"

  • Mfr # 6BKGB4848NT

  • Zoro # G805938239


product price: $339.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Height
48 in
Depth
0.25 in
Material
1/4" Tempered Glass
Color
Black
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6BKGB4848NT
Zoro #
G805938239
UPC #
98839073623
Country of Origin
United States

Dimensions

Height
48 in
Depth
0.25 in
Width
48 in

Details

Material
1/4" Tempered Glass
Color
Black

Description

Aarco's black glass markerboards are used to create a functional design element that will enhance any room. These high performance boards are made of low-iron tempered glass. The high gloss, non-porous surface provides an excellent writing area that cleans easily.


  • Durable 1/4" Tempered Glass
  • High Gloss Non-Porous Surface Provides a Silky Smooth Writing Surface that cleans easily
  • Black Background Blends with Interior Space While Providing Sharp Contrast for Maximum Visibility
  • Additional Background Colors Available
  • Classic Satin Finished Mounting Stand-Offs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.