Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board, BlackFelt, RedOakFrame, High

  • Mfr # ODC3660H

  • Zoro # G916014525


product price: $801.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
2 in
Width
60 in
Color
Black Letterboard/Clear Lacquered Oak Frame
Height
36 in
Material
American Red Oak/Acrylic Safety Glass Doors/Felt On Hardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODC3660H
Zoro #
G916014525
UPC #
98839016651
Country of Origin
United States

Dimensions

Depth
2 in
Width
60 in
Height
36 in

Details

Color
Black Letterboard/Clear Lacquered Oak Frame
Material
American Red Oak/Acrylic Safety Glass Doors/Felt On Hardboard

Description

Red Oak Enclosed Changeable Letter Boards are made of Solid North American Red Oak, and are milled to perfection with hairline miters at the corners sturdily fastened for a durable long life. Add your personalized inscription to the Header in Black cut vinyl letters in Clear Gothic typeface, on opaque acrylic. Black felt covered grooved letter panel accepts plastic letters with tabs positioned on 1/4" centers. Finish: High Gloss Clear Lacquer Size 36"Hx60"W 2 Doors


  • Lockable Doors
  • Acrylic Safety Glass Windows
  • Continuous Hinges
  • Concealed Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.