
Chrome All Purpose Poster Holder 59 1/2''H x 22 1/4''W
Mfr # PHSIC
Zoro # G916015041
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHSIC
Zoro #
G916015041
UPC #
98839041868
Country of Origin
China
Dimensions
Height
6 in
Length
59.5 in
Width
22.25 in
Details
Color
Chrome
Material
Steel
Description
The All Purpose Poster Holder is a sturdy metal sign holder that displays signs and posters securely at eye level for optimum visibility and impact. This dependable, freestanding sign holder keeps your message upright and visible. Overall Dimensions 59-1/2"H x 22-1/4"W. Sign Frame 28"H x 22"W. Color Chrome.
- EZ Top Loading Frame Design with 3/16" Slot Holds Up to 28" x 22"
- Double Sided: Holds 1 or 2 Posters Back to Back
- Freestanding Poster & Sign Holder
- Poster Frame Stands Securely on a Flat Metal Base
- Suitable for Indoor Use
- Easy Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.