Clear-VU Combination Pamphlet Magazine Display, 6 Pamphlet Pockets, 3 Magazine Pockets, 23''Hx30''W

  • Mfr # LRC106

  • Zoro # G416015282


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Width
30 in
Height
23 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRC106
Zoro #
G416015282
UPC #
98839039674
Country of Origin
China

Dimensions

Width
30 in
Height
23 in
Depth
2 in

Details

Color
Clear
Material
Plastic

Description

Top quality Clear-Vu displays blend with any interior dcor while organizing and displaying any printed materials. 6 Pamphlet Size Pockets 3 Magazine Size Pockets 23"Hx30"W


  • Long Lasting Thermomolded Design
  • Clear Non-yellowing PETG
  • Access Opening Allows Dust, Paper Fibers, Paper Clips and Other Debris to be Cleaned Quickly and Easily
  • No Assembly Required
  • Equipped with Pre-drilled Mounting Holes
  • Includes Hardware for Easy Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.