Clear-VU Combination Pamphlet Magazine Display, 6 Pamphlet Pockets, 6 Magazine Pockets, 35''Hx30''W
Mfr # LRC107
Zoro # G116015193
product price:Â $311.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Depth
2 in
Width
30 in
Height
35 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRC107
Zoro #
G116015193
UPC #
98839039681
Country of Origin
China
Dimensions
Depth
2 in
Width
30 in
Height
35 in
Details
Material
Plastic
Color
Clear
Description
Top quality Clear-Vu displays blend with any interior dcor while organizing and displaying any printed materials. 6 Pamphlet Size Pockets 6 Magazine Size Pockets 35"Hx30"W
- Long Lasting Thermomolded Design
- Clear Non-yellowing PETG
- Access Opening Allows Dust, Paper Fibers, Paper Clips and Other Debris to be Cleaned Quickly and Easily
- No Assembly Required
- Equipped with Pre-drilled Mounting Holes
- Includes Hardware for Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.