Clear-VU Combination Pamphlet Magazine Display, 8 Pamphlet Pockets, 4 Magazine Pockets, 45''Hx21''W
Mfr # LRC114
Zoro # G816015219
product price:Â $286.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Width
21 in
Height
45 in
Color
Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRC114
Zoro #
G816015219
UPC #
98839039704
Country of Origin
China
Dimensions
Depth
2 in
Width
21 in
Height
45 in
Details
Color
Clear
Material
Plastic
Description
Top quality Clear-Vu displays blend with any interior dcor while organizing and displaying any printed materials. 8 Pamphlet Size Pockets 4 Magazine Size Pockets 45"Hx21"W
- Long Lasting Thermomolded Design
- Clear Non-yellowing PETG
- Access Opening Allows Dust, Paper Fibers, Paper Clips and Other Debris to be Cleaned Quickly and Easily
- No Assembly Required
- Equipped with Pre-drilled Mounting Holes
- Includes Hardware for Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.