Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear-VU Pamphlet Display, 8 Pockets, 21''Hx21''W

  • Mfr # LRC108

  • Zoro # G816015257


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Width
21 in
Material
Plastic
Depth
2 in
Color
Clear
Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRC108
Zoro #
G816015257
UPC #
98839039605
Country of Origin
China

Dimensions

Width
21 in
Depth
2 in
Height
21 in

Details

Material
Plastic
Color
Clear

Description

Top quality Clear-Vu displays blend with any interior dcor while organizing and displaying any printed materials. 8 Pamphlet Size Pockets 21"Hx21"W


  • Long Lasting Thermomolded Design
  • Clear Non-yellowing PETG
  • Access Opening Allows Dust, Paper Fibers, Paper Clips and Other Debris to be Cleaned Quickly and Easily
  • No Assembly Required
  • Equipped with Pre-drilled Mounting Holes
  • Includes Hardware for Easy Installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.