ClearVision Elegant Stand-Off Mounting Glass Markerboards 3mm Magnetic 48"x72"

  • Mfr # 3WGBM4872

  • Zoro # G805938253


product price: $544.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Height
48 in
Depth
1.625 in
Material
1/8" Tempered Glass
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WGBM4872
Zoro #
G805938253
UPC #
98839073340
Country of Origin
China

Dimensions

Height
48 in
Depth
1.625 in
Width
72 in

Details

Material
1/8" Tempered Glass

Description

Aarco ClearVision Glass Markerboards combine IMPACT to your visual presentation and style to your environment. Choose from 1/4" (6mm) or 1/8" (3mm) low iron, ultra-clear glass which allows for the most brilliant display and contrast of your written expressions.


  • Durable Low Iron 1/8" (3mm) Tempered Glass
  • 6 Classic Satin finished mounting Standoffs
  • Magnetic
  • Durable Tempered Glass
  • High Gloss Non-Porous Surface Provides a Silky Smooth Writing Surface that cleans easily
  • White Background Blends with Interior Space While Providing Sharp Contrast for Maximum Visibility
  • Additional Background Colors Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.