
ClearVision Elegant Stand-Off Mounting Glass Markerboards 3mm Magnetic 48"x96"
Mfr # 3WGBM4896
Zoro # G705938179
product price:Â $664.99
/eaKey Features
Height
48 in
Material
1/8" Tempered Glass
Width
96 in
Depth
1.625 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3WGBM4896
Zoro #
G705938179
UPC #
98839073357
Country of Origin
China
Dimensions
Height
48 in
Width
96 in
Depth
1.625 in
Details
Material
1/8" Tempered Glass
Description
Aarco ClearVision Glass Markerboards combine IMPACT to your visual presentation and style to your environment. Choose from 1/4" (6mm) or 1/8" (3mm) low iron, ultra-clear glass which allows for the most brilliant display and contrast of your written expressions.
- Durable Low Iron 1/8" (3mm) Tempered Glass
- 8 Classic Satin finished mounting Standoffs
- Magnetic
- Durable Tempered Glass
- High Gloss Non-Porous Surface Provides a Silky Smooth Writing Surface that cleans easily
- White Background Blends with Interior Space While Providing Sharp Contrast for Maximum Visibility
- Additional Background Colors Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.