ClearVision Elegant Stand-Off Mounting Glass Markerboards 6mm Non-Mag 48"x48"

  • Mfr # 6WGB4848

  • Zoro # G405938257


product price: $353.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Height
48 in
Material
1/4" Tempered Glass
Width
48 in
Color
White
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6WGB4848
Zoro #
G405938257
UPC #
98839073296
Country of Origin
United States

Dimensions

Height
48 in
Width
48 in
Depth
0.25 in

Details

Material
1/4" Tempered Glass
Color
White

Description

Aarco ClearVision Glass Markerboards combine IMPACT to your visual presentation and style to your environment. Choose from 1/4" (6mm) or 1/8" (3mm) low iron, ultra-clear glass which allows for the most brilliant display and contrast of your written expressions.


  • Durable 1/4" Tempered Glass
  • High Gloss Non-Porous Surface Provides a Silky Smooth Writing Surface that cleans easily
  • White Background Blends with Interior Space While Providing Sharp Contrast for Maximum Visibility
  • Additional Background Colors Available
  • Classic Satin Finished Mounting Stand-Offs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.