Zoro Homepage

Combination Board Black Chalkboard w/ Oak Wood Frame, 24''Hx36''W

  • Mfr # CO2436B

  • Zoro # G616011794


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
24 in
Width (In.)
36 in
Overall Thickness (In.)
0.5 in
Color
Natural Pebble Grain Cork/Black Chalkboard/Clear Lacquered Oak
Material
Oak/Natural Pebble Grain Cork/Slate Coated Tempered Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO2436B
Zoro #
G616011794
UPC #
98839005631
Country of Origin
United States

Dimensions

Height (In.)
24 in
Width (In.)
36 in
Overall Thickness (In.)
0.5 in

Details

Color
Natural Pebble Grain Cork/Black Chalkboard/Clear Lacquered Oak
Material
Oak/Natural Pebble Grain Cork/Slate Coated Tempered Hardwood

Description

This Convenient Combination Board is Both Economical and Compact for Limited Wall Space Installations. Wood Framed Combination Board has Natural Pebble Grain Cork Bulletin Board Next to a Black Chalkboard. Over All Size: 24"Hx36"W


  • Combines Natural Pebble Grain Cork Bulletin Board with a Black Chalkboard Writing Surface
  • Solid Red Oak Frame with High Gloss Clear Lacquer Finish
  • Full Length Chalk Tray
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.