Zoro Homepage

Combination Board Green Chalkboard w/ Oak Wood Frame, 48''Hx96''W

  • Mfr # CO4896G

  • Zoro # G216011811


product price: $338.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Thickness (In.)
0.5 in
Height (In.)
48 in
Width (In.)
96 in
Material
Oak/Natural Pebble Grain Cork/Slate Coated Tempered Hardwood
Color
Natural Pebble Grain Cork/Green Chalkboard/Clear Lacquered Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO4896G
Zoro #
G216011811
UPC #
98839005709
Country of Origin
United States

Dimensions

Overall Thickness (In.)
0.5 in
Height (In.)
48 in
Width (In.)
96 in

Details

Material
Oak/Natural Pebble Grain Cork/Slate Coated Tempered Hardwood
Color
Natural Pebble Grain Cork/Green Chalkboard/Clear Lacquered Oak

Description

This Convenient Combination Board is Both Economical and Compact for Limited Wall Space Installations. Wood Framed Combination Board has Natural Pebble Grain Cork Bulletin Board Next to a Green Chalkboard. Over All Size: 48"Hx96"W


  • Combines Natural Pebble Grain Cork Bulletin Board with a Green Chalkboard Writing Surface
  • Solid Red Oak Frame with High Gloss Clear Lacquer Finish
  • Full Length Chalk Tray
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.