Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Board, Natural Pebble Grain Cork Bulletin Board/Black Chalkboard w/ Al Frame, 36''Hx48''W

  • Mfr # DCO3648B

  • Zoro # G516011771


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Thickness (In.)
0.5 in
Width (In.)
48 in
Height (In.)
36 in
Material
Aluminum/Natural Pebble Grain Cork/Slate Coated Tempered Hardwood
Color
Natural Pebble Grain Cork/Black Chalkboard/Clear Satin Anodized Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCO3648B
Zoro #
G516011771
UPC #
98839005563
Country of Origin
United States

Dimensions

Overall Thickness (In.)
0.5 in
Width (In.)
48 in
Height (In.)
36 in

Details

Material
Aluminum/Natural Pebble Grain Cork/Slate Coated Tempered Hardwood
Color
Natural Pebble Grain Cork/Black Chalkboard/Clear Satin Anodized Frame

Description

This Convenient Combination Board is Both Economical and Compact for Limited Wall Space Installations. Combination Board has Natural Pebble Grain Cork Bulletin Board/Black Chalkboard with Aluminum Frame. Size 36"Hx48"W


  • Combines Natural Pebble Grain Cork Bulletin Board with a Black Chalkboard Writing Surface
  • Clear Satin Anodized Aluminum Frame
  • Full Length Chalk Tray
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.