Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Board, Natural Pebble Grain Cork Bulletin Board/Black Chalkboard w/ Al Frame, 48''Hx96''W

  • Mfr # DCO4896B

  • Zoro # G916011753


product price: $384.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Thickness (In.)
0.5 in
Height (In.)
48 in
Width (In.)
96 in
Color
Natural Pebble Grain Cork/Black Chalkboard/Clear Satin Anodized Frame
Material
Aluminum/Natural Pebble Grain Cork/Slate Coated Tempered Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCO4896B
Zoro #
G916011753
UPC #
98839005587
Country of Origin
United States

Dimensions

Overall Thickness (In.)
0.5 in
Height (In.)
48 in
Width (In.)
96 in

Details

Color
Natural Pebble Grain Cork/Black Chalkboard/Clear Satin Anodized Frame
Material
Aluminum/Natural Pebble Grain Cork/Slate Coated Tempered Hardwood

Description

This Convenient Combination Board is Both Economical and Compact for Limited Wall Space Installations. Combination Board has Natural Pebble Grain Cork Bulletin Board/Black Chalkboard with Aluminum Frame. Size 48"Hx96"W


  • Combines Natural Pebble Grain Cork Bulletin Board with a Black Chalkboard Writing Surface
  • Clear Satin Anodized Aluminum Frame
  • Full Length Chalk Tray
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.