Combination Board, Natural Pebble Grain Cork Bulletin Board/Green Chalkboard w/ Al Frame, 36''Hx48''W

  • Mfr # DCO3648G

  • Zoro # G116011829


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
36 in
Width (In.)
48 in
Overall Thickness (In.)
0.5 in
Color
Natural Pebble Grain Cork/Green Chalkboard/Clear Satin Anodized Frame
Material
Aluminum/Natural Pebble Grain Cork/Slate Coated Tempered Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCO3648G
Zoro #
G116011829
UPC #
98839005600
Country of Origin
United States

Dimensions

Height (In.)
36 in
Width (In.)
48 in
Overall Thickness (In.)
0.5 in

Details

Color
Natural Pebble Grain Cork/Green Chalkboard/Clear Satin Anodized Frame
Material
Aluminum/Natural Pebble Grain Cork/Slate Coated Tempered Hardwood

Description

This Convenient Combination Board is Both Economical and Compact for Limited Wall Space Installations. Combination Board has Natural Pebble Grain Cork Bulletin Board/Green Chalkboard with Aluminum Frame. Size 36"Hx48"W


  • Combines Natural Pebble Grain Cork Bulletin Board with a Green Chalkboard Writing Surface
  • Clear Satin Anodized Aluminum Frame
  • Full Length Chalk Tray
  • Equipped with Factory Attached Mounting Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.