
Compact Ultra Lite Lighted Write-On Markerboard, 12''Hx9''W
Mfr # LF-2
Zoro # G016014623
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Width
12 in
Depth
3 in
Color
Black
Material
Acrylic/Plastic/LED Lights
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF-2
Zoro #
G016014623
UPC #
98839000247
Country of Origin
China
Dimensions
Height
9 in
Width
12 in
Depth
3 in
Details
Color
Black
Material
Acrylic/Plastic/LED Lights
Description
The Compact Ultra Lite Lighted Write-On Markerboard. Writing lights up and changes with light color. Switch from solid colors or alternate them. Includes: Power Supply, Chain and One Marking Pen.
- Writing lights up and changes with light color
- Switch from individual or alternating colors
- Includes: Power Supply, Chain and One Marking Pen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.