Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Composition Chalkboard Satin Anodized Aluminum Frame 36"x48" Black

  • Mfr # DC3648B

  • Zoro # G405944081


product price: $65.89
/ea

Key Features

Overall Thickness (In.)
0.5 in
Width (In.)
48 in
Height (In.)
36 in
Material
Aluminum/Slate Coating On Tempered Hardboard
Color
Black Chalkboard/Satin Anodized Aluminum Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC3648B
Zoro #
G405944081
UPC #
98839012738
Country of Origin
United States

Dimensions

Overall Thickness (In.)
0.5 in
Width (In.)
48 in
Height (In.)
36 in

Details

Material
Aluminum/Slate Coating On Tempered Hardboard
Color
Black Chalkboard/Satin Anodized Aluminum Frame

Description

Composition chalkboards provide a light-duty composition coated writing surface. Economically priced without compromising quality. Excellent choice for home or food service environments.


  • Clear Satin Anodized Aluminum Frame
  • Durable Slate Coating on Tempered Hardboard
  • Thick Texture for Rich Chalk Marks
  • Excellent Erasing Qualities
  • Full Length Chalk Tray
  • Economically Priced
  • Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.