
Composition Chalkboard Satin Anodized Aluminum Frame 48"x 120" Black
Mfr # DC48120B
Zoro # G405944302
product price: $280.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Height (In.)
48 in
Overall Thickness (In.)
0.5 in
Width (In.)
120 in
Color
Black Chalkboard/Satin Anodized Aluminum Frame
Material
Aluminum/Slate Coating On Tempered Hardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC48120B
Zoro #
G405944302
UPC #
98839012783
Country of Origin
United States
Dimensions
Height (In.)
48 in
Overall Thickness (In.)
0.5 in
Width (In.)
120 in
Details
Color
Black Chalkboard/Satin Anodized Aluminum Frame
Material
Aluminum/Slate Coating On Tempered Hardboard
Description
Composition chalkboards provide a light-duty composition coated writing surface. Economically priced without compromising quality. Excellent choice for home or food service environments.
- Clear Satin Anodized Aluminum Frame
- Durable Slate Coating on Tempered Hardboard
- Thick Texture for Rich Chalk Marks
- Excellent Erasing Qualities
- Full Length Chalk Tray
- Economically Priced
- Factory Mounted Hangers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.