
Composition Chalkboard Solid Oak Wood Frame 36"x48" Black
Mfr # OC3648B
Zoro # G905944093
product price: $77.39
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Overall Thickness (In.)
0.5 in
Width (In.)
48 in
Height (In.)
36 in
Color
Black Chalkboard/Clear Lacquered Oak Wood
Material
Oak/Slate Coating On Tempered Hardboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OC3648B
Zoro #
G905944093
UPC #
98839012554
Country of Origin
United States
Dimensions
Overall Thickness (In.)
0.5 in
Width (In.)
48 in
Height (In.)
36 in
Details
Color
Black Chalkboard/Clear Lacquered Oak Wood
Material
Oak/Slate Coating On Tempered Hardboard
Description
Composition chalkboards provide a light-duty composition coated writing surface. Economically priced without compromising quality. Excellent choice for home or food service environments.
- Wood Frame Black Composition Chalkboard
- Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
- Durable Slate Coating on Tempered Hardboard
- Thick Texture for Rich Chalk Marks
- Excellent Erasing Qualities
- Full Length Chalk Tray
- Economically Priced
- Equipped with Factory Mounted Hangers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.