Zoro Homepage

Composition Chalkboard Solid Oak Wood Frame 48"x120" Green

  • Mfr # OC48120G

  • Zoro # G505944318


product price: $363.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Width (In.)
120 in
Overall Thickness (In.)
0.5 in
Height (In.)
48 in
Color
Green Chalkboard/Clear Lacquered Oak Wood
Material
Oak/Slate Coating On Tempered Hardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC48120G
Zoro #
G505944318
UPC #
98839012516
Country of Origin
United States

Dimensions

Width (In.)
120 in
Overall Thickness (In.)
0.5 in
Height (In.)
48 in

Details

Color
Green Chalkboard/Clear Lacquered Oak Wood
Material
Oak/Slate Coating On Tempered Hardboard

Description

Composition chalkboards provide a light-duty composition coated writing surface. Economically priced without compromising quality. Excellent choice for home or food service environments.


  • Wood Frame Green Composition Chalkboard
  • Solid Red Oak Frame with a High Gloss Clear Lacquer Finish
  • Durable Slate Coating on Tempered Hardboard
  • Thick Texture for Rich Chalk Marks
  • Excellent Erasing Qualities
  • Full Length Chalk Tray
  • Economically Priced
  • Equipped with Factory Mounted Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.